Relay, Ice Cube, 11-Blade, 3PDT, 15A, 24VDC, LED Option

Item #: 67332

Cat #: 700-HB33Z24

UPC: 781180314971

Documents & Guides
Relay, Ice Cube, 11 Blade, Square Base, 3 Pole, Double Throw, 15 Amp, 24 Volt DC, LED Option
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, 11 Blade, Square Base, 3 Pole, Double Throw, 15 Amp, 24 Volt DC, LED Option
Lower power consumption and long life equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on core activities, not parts. And 700-HB general purpose relays offer blade-style quick connect terminals and color-coding. Catalog item 700-HB33Z24 from Rockwell Automation® is a 24 V DC general purpose tall square base relay. Its specifications include: 10 A standard contact, 15 A standard contact, and three changeover contacts.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180314971, 700-HB33Z24

Specifications

Volts DC Control: 24
Poles: 3
Type: 11 Blade, Relay, Ice Cube
Mounting: Socket
Amps: 15
Volts DC Control: 24
Type: 11 Blade, Relay, Ice Cube
Amps: 15
Poles: 3
Mounting: Socket

Customer Reviews

No reviews for this product
(0)