This product may not be available in all locations.
![22mm Selector Switch, Lever Type, Black, Modular 22mm Selector Switch, Lever Type, Black, Modular](https://rexel-cdn.com/products/9paa00000090542720x540.jpg?i=27A99704-B06E-4AA6-AC7B-8DFC9D95B4A7&f=420)
22mm Selector Switch, Lever Type, Black, Modular
Item #: 673255
Cat #: M3SS4-10B
UPC: 662019232577
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Lever Type, Non-illuminated, Black, 3-Position, 45° Throw, Operating Mode: Maintained, Maintained, Maintained. NEMA Rating: 1, 3R, 4, 4X, 12, 13.
Overview
22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Lever Type, Non-illuminated, Black, 3-Position, 45° Throw, Operating Mode: Maintained, Maintained, Maintained. NEMA Rating: 1, 3R, 4, 4X, 12, 13.
Modular Selector Switch - 3-Pos Maintained - Long handle - Black - Non-illuminated - Black plastic - No contact block
Also known as: 662019232577, M3SS4-10B
Specifications
Family / Style: | Modular |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Type: | Non-Illuminated, Maintained, 3 Position, Selector Switch |
Color: | Black |
Family / Style: | Modular |
Type: | Non-Illuminated, Maintained, 3 Position, Selector Switch |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)