Transformer, Industrial Control, 750VA, Multi-Tap, Open, Fuse Clips

Item #: 673247

Cat #: X4750PS1

UPC: 804325367509

Sign In or Register to view pricing and more.
750 VA, 1-Phase, 460/230/208, 480/240, 440/220/200V Primary Volts - 115, 120, 110 Secondary Volts. Control Circuit Transformer with Primary and Secondary Fuse Blocks. For use with type CC Fuses.

Overview

750 VA, 1-Phase, 460/230/208, 480/240, 440/220/200V Primary Volts - 115, 120, 110 Secondary Volts. Control Circuit Transformer with Primary and Secondary Fuse Blocks. For use with type CC Fuses.
750 VA rating 6 terminal transformer with 6.52 output amps with a primary fuse block and a secondary fuse clip
Also known as: 804325367509, X4750PS1

Specifications

Volt Amps: 750
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 200/220/440, 208/230/460, 240/480
Amps: 6.520
Volt Amps: 750
Secondary Voltage: 120, 115, 110
Amps: 6.520
Phase: 1
Primary Voltage: 200/220/440, 208/230/460, 240/480

Customer Reviews

No reviews for this product
(0)