Transformer, Control Circuit, 200VA, Multi-Tap, Use Class CC Fuse

Item #: 673241

Cat #: X4200PSF1

UPC: 804325367486

200 VA, 1-Phase, 460/230/208, 480/240, 440/220/200V Primary Volts - 115/24, 120/25, 110/23 Secondary Volts. Control Circuit Transformer with Primary and Secondary Fuse Blocks. For use with type CC Fuses.
Sign In or Register to view pricing and more.

Overview

200 VA, 1-Phase, 460/230/208, 480/240, 440/220/200V Primary Volts - 115/24, 120/25, 110/23 Secondary Volts. Control Circuit Transformer with Primary and Secondary Fuse Blocks. For use with type CC Fuses.
200 VA rating 4 terminal transformer with 8.33/1.74 output amps with a primary fuse block and a secondary fuse clip
Also known as: 804325367486, X4200PSF1

Specifications

Volt Amps: 200
Phase: 1
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Volt Amps: 200
Primary Voltage: 200/220/440, 208/230/460, 240/480
Phase: 1
Secondary Voltage: 23/110, 24/115, 25/120

Customer Reviews

No reviews for this product
(0)