Ceiling Light, LED, 9.3W, White

Item #: 673142

Cat #: FMML7830WL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
FMML Series LED Versi Lite Flushmount Light, 9.3 Watt, Width/Diameter: 7-1/4 inch, CRI: 80, Color Temperature: 3000K, Finish: White

Overview

FMML Series LED Versi Lite Flushmount Light, 9.3 Watt, Width/Diameter: 7-1/4 inch, CRI: 80, Color Temperature: 3000K, Finish: White
Also known as: FMML7830WL

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Diameter: 7 in
Volts AC: 120
Color: White
Wattage: 9.300
Light Technology: LED
Color Temperature: 3000 (Warm White)
Diameter: 7 in
Color: White
Light Technology: LED
Mounting: Flush
Volts AC: 120
Wattage: 9.300

Customer Reviews

No reviews for this product
(0)