This product has been discontinued.
![LED Undercabinet Light, 16", Bronze LED Undercabinet Light, 16", Bronze](https://rexel-cdn.com/products/ncaled16bz.jpg?i=8A224E95-F105-4FC9-8093-3D1769E94A44&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
16" LED Under Cabinet Fixture, CounterAttack, 4.5W, 120V, 35,500 Hour, Speedlink, Dimmable, Color: Bronze.
Overview
16" LED Under Cabinet Fixture, CounterAttack, 4.5W, 120V, 35,500 Hour, Speedlink, Dimmable, Color: Bronze.
Low profile CounterAttack series with integral dimmable electronic driver provides even illumination on all surfaces. Luminaires can be linked together up to 600W with integral male and female connectors or SpeedLink cables. Each luminaire includes an On/Off switch and mounting hardware. CounterAttack series is available in four lengths and three finishes.
Also known as: 782042815483, NCA-LED-16-BZ
Specifications
Volts AC: | 120 |
Length: | 16 in |
Color: | Bronze |
Wattage: | 4.500 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120 |
Color: | Bronze |
Light Technology: | LED |
Length: | 16 in |
Wattage: | 4.500 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)