4" LED Downlight, 575 Lumen, 4000K, 120V

Item #: 672879

Cat #: CR4-575L-40K-12-E26

UPC: 810048024247

Sign In or Register to view pricing and more.
Documents & Guides
Four Inch LED Downlight, 575 Lumen, 4000K, 120 Volt, Dimmable to 5%, Suitable for Wet Locations

Overview

Four Inch LED Downlight, 575 Lumen, 4000K, 120 Volt, Dimmable to 5%, Suitable for Wet Locations
The CR4 LED downlight delivers 575 lumens of exceptional 90+ CRI light while achieving over 60 lumens per watt. This breakthrough performance is achieved by combining the high efficacy and high-quality light of Cree TrueWhite Technology. The CR4 is available in warm and cool color temperatures, and easily installs into most standard four-inch recessed IC or non-IC housings. Applications: New construction or upgrade for residential and commercial lighting
Also known as: 810048024247, CR4-575L-40K-12-E26

Specifications

Type: Module
Color Temperature: 4000 (Cool White)
Volts AC: 120
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Type: Module
Volts AC: 120
Light Technology: LED
Wattage: 9.500
Color Temperature: 4000 (Cool White)
Diameter: 4 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)