Enclosure, NEMA 3R, 48 x 48 x 12", Steel

Item #: 672877

Cat #: 484812NKRTE

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Raintight, NEMA 3R, 48 x 48 x 12 Inch, Steel/Gray Finish

Overview

Enclosure, Raintight, NEMA 3R, 48 x 48 x 12 Inch, Steel/Gray Finish
Also known as: 484812NKRTE

Specifications

Height: 48 in
Material: Steel
Width: 48 in
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Height: 48 in
Width: 48 in
IP/NEMA Rating: NEMA 3R
Material: Steel
Depth: 12 in

Customer Reviews

No reviews for this product
(0)