1KVA 600-120/240

Item #: 67283

Cat #: HS10F1BS

UPC: 783472100804

Documents & Guides
Non-Ventilated Automation Transformer, 1.0kVA, Primary Amps: 1.67, Secondary Amps: 8.33/4.17, Primary Volts: 600, Volts Secondary: 120/240, Frequency: 60 HZ, Single Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Non-Ventilated Automation Transformer, 1.0kVA, Primary Amps: 1.67, Secondary Amps: 8.33/4.17, Primary Volts: 600, Volts Secondary: 120/240, Frequency: 60 HZ, Single Phase
Also known as: 783472100804, HS10F1BS

Specifications

Wattage: 1
Phase: 1
Type: Dry Type Transformer
Volt Amps: 1kVA
Primary Voltage: 600
Wattage: 1
Type: Dry Type Transformer
Primary Voltage: 600
Phase: 1
Volt Amps: 1kVA

Customer Reviews

No reviews for this product
(0)