SQD QO115HM SP-120/240V-15A C B

Item #: 67282

Cat #: QO115HM

UPC: 78590140007

Sign In or Register to view pricing and more.

Overview

SQD QO115HM SP-120/240V-15A C B
Also known as: 78590140007, QO115HM

Specifications

Family / Style: QO
Volts AC: 120
Poles: 1
Amps: 15
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Poles: 1
Standards: California Proposition 65
Volts AC: 120
Amps: 15
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)