Fork Terminal, Vinyl Insulated, 22 - 16 AWG, #6 - #8 Stud, Red
Item #: 672812
Cat #: TP168F
UPC: 781810714683
Sign In or Register to view pricing and more.
Fork Terminal, Vinyl Insulated, Wire Range: 16 - 22 AWG, #6 - #8 Stud, 600 Volt, Color: Blue, Material: Copper
Overview
Fork Terminal, Vinyl Insulated, Wire Range: 16 - 22 AWG, #6 - #8 Stud, 600 Volt, Color: Blue, Material: Copper
Also known as: 781810714683, TP168F
Specifications
Color: | Red |
Material: | Copper |
Standards: | California Proposition 65 |
Color: | Red |
Standards: | California Proposition 65 |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)