This product may not be available in all locations.

Motor Controller, Open Type, 43A, 480V, 3Phase,100 - 240V Coil
Item #: 67281
Cat #: 150-C43NBD
UPC: 781180036750
Documents & Guides
Motor Controller, SMC-3, Open Type, 43 Amp, 480 Volt, 3 Phase, 100 - 240 Volt AC Coil
Sign In or Register to view pricing and more.
Overview
Motor Controller, SMC-3, Open Type, 43 Amp, 480 Volt, 3 Phase, 100 - 240 Volt AC Coil
The compact design of the SMC-3 controller provides three-phase control, increased intelligence, and unmatched performance in a costeffective package with overload protection, integrated bypass, and motor system diagnostics. DIP switches and a rotary dial make secure setup easy. This controller features an electronic overload with adjustable trip class.
Also known as: 781180036750, 150-C43NBD
Specifications
Phase: | 3 |
Volts AC: | 480 |
Type: | Motor Controller |
Amps: | 43 |
Volts AC Control Range: | 100 - 240 |
Phase: | 3 |
Type: | Motor Controller |
Volts AC Control Range: | 100 - 240 |
Volts AC: | 480 |
Amps: | 43 |
Customer Reviews
No reviews for this product
(0)