This product may not be available in all locations.


Discrete I/O extension module, Zelio Logic, 10 I/O, 24 V DC
Item #: 672773
Cat #: SR3XT101BD
UPC: 785901693789
Documents & Guides
Discrete I/O extension module, Zelio Logic, 10 I/O, 24 V DC
Sign In or Register to view pricing and more.
Overview
Discrete I/O extension module, Zelio Logic, 10 I/O, 24 V DC
This Zelio Logic SR3 discrete I/O extension module smart relays uses a supply voltage of 24V direct current. It has 10 inputs / outputs contact with screw-clamp terminals. It enables simple ladder programming, adapted for non-specialists.
Also known as: 785901693789, SR3XT101BD
Specifications
IP/NEMA Rating: | IP40, IP20 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP40, IP20 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)