USB Charger / Decora Duplex Receptacle, 20A, 125V, Gray

Item #: 672715

Cat #: T5832-GY

UPC: 078477683941

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-20R. 3.6 Amp, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Gray

Overview

20 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-20R. 3.6 Amp, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Gray
Our USB Charger Devices feature a smart chip that recognizes and optimizes the charging power of your device for fast and efficient charging. Strategically placed vertical USB Ports in all models provide generous room to insert and maneuver charging cords and add to the contemporary and aesthetically appealing design. Plus, adapter-free charging eliminates unsightly clutter contributing to a neat appearance on countertops, desktops or wherever you choose to charge. 
Also known as: 078477683941, T5832-GY

Specifications

Volts AC: 120
Color: Gray
Type: Tamper-Resistant, USB
Volts DC: 5
NEMA Configuration: 5-20R
Volts AC: 120
Type: Tamper-Resistant, USB
NEMA Configuration: 5-20R
Color: Gray
Volts DC: 5

Customer Reviews

No reviews for this product
(0)