USB Charger / Decora Duplex Receptacle, 20A, 125V, White

Item #: 672714

Cat #: T5832-W

UPC: 078477683873

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-20R. 3.6 Amp, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired & Back Wired, White

Overview

20 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-20R. 3.6 Amp, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired & Back Wired, White
20 Amp/125 Volt. Combination Duplex Receptacle and USB Charger. Decora Tamper-Resistant Receptacle. NEMA 5-20R. 3.6 Amps. 5VDC. 2.0 Type A USB Chargers. Grounding. Side Wired And Back Wired - White
Also known as: 078477683873, T5832-W, usb plug

Specifications

Volts AC: 120
Amps: 15
Volts DC: 5
Color: White
NEMA Configuration: 5-20R
Volts AC: 120
Volts DC: 5
NEMA Configuration: 5-20R
Amps: 15
Color: White

Customer Reviews

No reviews for this product
(0)