Neutral Bar, Copper, 6.75" Long, 14 - 4 AWG

Item #: 672671

Cat #: K14P4CG1

UPC: 781810125328

Sign In or Register to view pricing and more.
Documents & Guides
Neutral Bar, Tinned Copper, 6.75" Long, 14 - 4 AWG

Overview

Neutral Bar, Tinned Copper, 6.75" Long, 14 - 4 AWG
Also known as: 781810125328, K14P4CG1

Specifications

Material: Copper
Length: 6.750 in
Material: Copper
Length: 6.750 in

Customer Reviews

No reviews for this product
(0)