8 XHHW-2 Stranded Copper Green 500'

Item #: 67264

Cat #: XHHW8STRGRN500RL

UPC: 048243252275

Documents & Guides
8 AWG, XHHW-2, Stranded Copper, 600/1000V, Green, 500 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

8 AWG, XHHW-2, Stranded Copper, 600/1000V, Green, 500 ft. Reel.
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 048243252275, XHHW8STRGRN500RL

Specifications

Color: Green
Length: 500 ft
Volts AC: 1000, 600
Material: Copper
Conductors: 1
Gauge: 8 AWG
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Green
Volts AC: 1000, 600
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 500 ft
Material: Copper
Gauge: 8 AWG
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)