This product may not be available in all locations.
2
more

Breaker, 1P, 20A, 120/240VAC, 10kAIC, Plug-In
Item #: 67262
Cat #: QO120
UPC: 78590140010
Documents & Guides
Circuit Breaker, Type QO, Plug-In, 1-Pole, 20 Amp, 120/240 VAC, 10,000 AIR
Sign In or Register to view pricing and more.
No associated products found.
Overview
Circuit Breaker, Type QO, Plug-In, 1-Pole, 20 Amp, 120/240 VAC, 10,000 AIR
QO® (plug-on) and QOB (bolt-on) one-, two- and three-pole thermal-magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. Plug-on QO circuit breakers are for use in QO load centers, NQ and NQOD panelboards, OEM mounting bases, and Speed-D® switchboard distribution panels. Bolt-on QOB circuit breakers are for use in NQO and NQOD panelboards.
Also known as: 78590140010, QO120
Specifications
Family / Style: | QO |
Amps: | 20 |
Poles: | 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QO |
Poles: | 1 |
Standards: | California Proposition 65 |
Amps: | 20 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)