AB 400-DP40NB2 40 AMP DEFINITE

Item #: 672583

Cat #: 400-DP40NB2

UPC: 611320403053

Sign In or Register to view pricing and more.
Documents & Guides
AB 400-DP40NB2 40 AMP DEFINITE PURPOSE CONTACTOR

Overview

AB 400-DP40NB2 40 AMP DEFINITE PURPOSE CONTACTOR
Also known as: 611320403053, 400-DP40NB2

Specifications

Poles: 2
Family / Style: 400
Amps: 40
Volts AC: 600
Volts AC Control: 480
Type: 3-Pole Contactors
Poles: 2
Amps: 40
Volts AC Control: 480
Family / Style: 400
Volts AC: 600
Type: 3-Pole Contactors

Customer Reviews

No reviews for this product
(0)