6 AWG XHHW-2 Stranded Copper Black 1000'

Item #: 67247

Cat #: XHHW6STRBLK1000RL

UPC: 048243252350

Documents & Guides
6 AWG, XHHW-2, Stranded Copper, 600/1000V, Black.
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 AWG, XHHW-2, Stranded Copper, 600/1000V, Black.
XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.
Also known as: 048243252350, XHHW6STRBLK1000RL

Specifications

Volts AC: 1000, 600
Length: 1000 ft
Material: Copper
Color: Black
Conductors: 1
Gauge: 6 AWG
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Volts AC: 1000, 600
Material: Copper
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 1000 ft
Color: Black
Gauge: 6 AWG
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)