Limit switch, 9007, 600 VAC 12amp ft +options

Item #: 67244

Cat #: 9007FTSB1

UPC: 785901903932

Sign In or Register to view pricing and more.
Limit switch, 9007, 600 VAC 12amp ft +options

Overview

Limit switch, 9007, 600 VAC 12amp ft +options
This product is part of the Nema Limit Switches range, an offer of heavy duty metal limit switches. The limit switch is a device that converts a mechanical motion into an electrical control signal. It has 1 normally closed + 1 normally opened, SPDT-DB (single pole double throw, double break) form Z, snap action contacts. The spring return mechanism without operating lever supports a lateral approach and switch actuation from CW and CCW, left or right. It is furnished with screw clamp terminals for electrical connection. It is a safety switch with a conventional enclosed thermal current of 20A. It is an IP67 and NEMA 1/2/4/12/13 rated product. This NEMA limit switch has fixed body made of metal. Its dimensions are 57.15mm (width) x 86.61mm (depth) x 118.36mm (height) and weighs 1.13kg. It is suitable for use in mill and foundry, iron and steel, cement and glass applications. It is also used in material handling, conveyance, carousels and automatic storage/retrieval applications. This product is certified by UL and CSA. It complies with UL 508, NEMA A600, IEC 609470-1 and C22-2-14 standards. It can be fitted with a surface mounting standard box by fixing holes. Foundry switch is suitable for severe duty applications, convertible sequences and 59mm housing. Extended operating and reset forces and heavy-duty contacts that will break 20A AC/DC. Compliant with US and international standards, the 9007 series limit switches can withstand the impact of heavy industry. This constitutes a comprehensive range of limit switches rigged and dependable built with unparalleled quality.
Also known as: 785901903932, 9007FTSB1

Specifications

Poles: 2
Type: Limit Switch, Mill Duty, Side Roller
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Poles: 2
Amps: 20
Standards: California Proposition 65
Type: Limit Switch, Mill Duty, Side Roller
Volts AC: 600

Customer Reviews

No reviews for this product
(0)