![5KVA 240X480-120 AL 5KVA 240X480-120 AL](https://rexel-cdn.com/products/image.jpg?i=F4ACF344-BE91-41B5-B99E-8780446F2B7A&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
SMT Series Open Style Aluminum Wound Transformer, 5000 VA, Primary Voltage 240 x 480, Secondary Voltage 120, 60 Hz, Primary Voltage 230 x 460 , Secondary Voltage 115, 50/60 Hz: Primary Voltage 220 x 440, Secondary Voltage 110, 50/60 Hz
Overview
SMT Series Open Style Aluminum Wound Transformer, 5000 VA, Primary Voltage 240 x 480, Secondary Voltage 120, 60 Hz, Primary Voltage 230 x 460 , Secondary Voltage 115, 50/60 Hz: Primary Voltage 220 x 440, Secondary Voltage 110, 50/60 Hz
Also known as: 783472150700, T5000
Specifications
Phase: | 3 |
Type: | Industrial Control, Transformer |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Volt Amps: | 5kVA |
Phase: | 3 |
Secondary Voltage: | 120, 115, 110 |
Volt Amps: | 5kVA |
Type: | Industrial Control, Transformer |
Primary Voltage: | 240/480, 220/440, 230/460 |
Customer Reviews
No reviews for this product
(0)