LED Downlight

Item #: 672341

Cat #: CR6-625L-40K-12-GU24

UPC: 810048024148

Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 6", 120V, 9.5W, 625 Lumens, 4000K, 90CRI, GU24, White, Dimmable

Overview

LED Module, 6", 120V, 9.5W, 625 Lumens, 4000K, 90CRI, GU24, White, Dimmable
The CR6 LED downlight delivers up to 800 lumens of exceptional 90+ CRI light while achieving up to 67 lumens per watt. This breakthrough performance is achieved by combining the high efficacy and highquality light of Cree TrueWhite Technology. The CR6 is available in warm and cool color temperatures, and has a variety of trim options. It easily installs into most standard six-inch recessed IC or non-IC housings. Applications: New construction or upgrade for residential and commercial lighting
Also known as: 810048024148, CR6-625L-40K-12-GU24

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Color Temperature: 4000 (Cool White)
Diameter: 6 in
Dimmable: Yes
Volts AC: 120
Light Technology: LED
Wattage: 9.500

Customer Reviews

No reviews for this product
(0)