LED Troffer 2 x 2, 32W, 120-277V, 4000K, High Definition

Item #: 672338

Cat #: CR22-32L-40K-10V-HD

UPC: 813959017339

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2' x 2', 32 Watt, 3200 Lumens, 4000K, 0-10V Dimming, High Definition

Overview

LED Troffer, 2' x 2', 32 Watt, 3200 Lumens, 4000K, 0-10V Dimming, High Definition
Also known as: 813959017339, CR22-32L-40K-10V-HD

Specifications

Mounting: Recessed
Wattage: 32
Color Temperature: 4000 (Cool White)
Length: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 32
Length: 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)