This product has been discontinued.
![General Purpose Switch, Claro Series, Limestone General Purpose Switch, Claro Series, Limestone](https://rexel-cdn.com/products/image.jpg?i=8909CC2A-E5B1-4831-9AE0-C3C62FD481C8&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Locator Light, Grounding, Side Wired - Limestone
Overview
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Locator Light, Grounding, Side Wired - Limestone
Also known as: SC-1PSNL-LS
Specifications
Type: | Grounding, Locator Light, Residential Grade |
Color: | Limestone |
Mounting: | Device |
Volts AC: | 120, 277 |
Poles: | 1 |
Amps: | 15 |
Type: | Grounding, Locator Light, Residential Grade |
Mounting: | Device |
Poles: | 1 |
Color: | Limestone |
Volts AC: | 120, 277 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)