High Mast LED Fixture, 5000K, 41934L, 560W, 347-480V

Item #: 672284

Cat #: HMLED-14-5K-AH-G-L2

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
High Mast LED Fixture, 14 Modules, 5000K, 41934 Lumen, 560 Watt, 347-480 Volt, Gray, Type II Medium Asymmetric Optical

Overview

High Mast LED Fixture, 14 Modules, 5000K, 41934 Lumen, 560 Watt, 347-480 Volt, Gray, Type II Medium Asymmetric Optical
Also known as: HMLED-14-5K-AH-G-L2

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 560
Type: Pole Fixture
Light Technology: LED
Volts AC Range: 347 - 480
Color Temperature: 5000 (Bright White)
Type: Pole Fixture
Volts AC Range: 347 - 480
Wattage: 560
Light Technology: LED

Customer Reviews

No reviews for this product
(0)