Breaker, Molded Case, Extended Terminal, Frame J, 3P

Item #: 672257

Cat #: 140G-J-EXT3

UPC: 885630441344

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Extended Terminal, Frame J, 3-Pole, 3 Per Package

Overview

Breaker, Molded Case, Extended Terminal, Frame J, 3-Pole, 3 Per Package
The Bulletin 140G/MG product family offers circuit breakers that are tailored to specific applications, including industrial control panels, motors, and general switching use. The breakers are designed to operate with high interrupting capacity and a minimal mounting footprint in global three-phase power applications that range from 10…3000 A, at 220…690V AC.
Also known as: 885630441344, 140G-J-EXT3

Specifications

Poles: 3
Mounting: Breaker
Size: J Frame
Type: Extended Terminals
Poles: 3
Size: J Frame
Mounting: Breaker
Type: Extended Terminals

Customer Reviews

No reviews for this product
(0)