Instrumentation Box, Type 4x Hinged Cover, Stainless Steel
Item #: 6722
Cat #: LHC353020EMC
UPC: 783510301095
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Instrumentation Box, type 4 Hinged Cover,emc, Bulletin A53 (emi/rfi Shielded Enclosures), Size/dims: 350x300x200mm, Material/finish: Steel/ltgray
Overview
Instrumentation Box, type 4 Hinged Cover,emc, Bulletin A53 (emi/rfi Shielded Enclosures), Size/dims: 350x300x200mm, Material/finish: Steel/ltgray
Also known as: 783510301095, LHC353020EMC
Specifications
IP/NEMA Rating: | IP54, NEMA 1 |
Material: | Steel |
IP/NEMA Rating: | IP54, NEMA 1 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)