
Metallic Braid, 20"
Item #: 672178
Cat #: 556940
UPC: 782856578673
Documents & Guides
Metallic Braid, 20 Inch Length, 120 Amp Intensity, Material/Finish: Copper/Tinned
Sign In or Register to view pricing and more.
Overview
Metallic Braid, 20 Inch Length, 120 Amp Intensity, Material/Finish: Copper/Tinned
MBJ Grounding and Bonding Braids are a reliable and convenient grounding solution for applications that require flexibility and durability. The tinned copper ground braids with massivated palms come ready to install without any additional cutting, stripping, crimping or punching and do not require the addition of tin or crimped lugs. The proprietary manufacturing process optimizes the electrical contact between each wire and helps eliminate moisture issues in the palms, preventing corrosion and lengthening the useful life of the braid.
Also known as: 782856578673, 556940
Specifications
Length: | 20 in |
Material: | Copper |
Length: | 20 in |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)