
250 MCM XHHW Stranded Copper, Black, 500'
Item #: 67213
Cat #: XHHW250STRBLK500RL
UPC: 980100242459
Documents & Guides
250 MCM, XHHW-2, Stranded Copper, 600V, Black, 500 foot reel.
Sign In or Register to view pricing and more.
No associated products found.
Overview
250 MCM, XHHW-2, Stranded Copper, 600V, Black, 500 foot reel.
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100242459, XHHW250STRBLK500RL
Specifications
Gauge: | 250 kcmil |
Length: | 500 ft |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 250 kcmil |
Material: | Copper |
Volts AC: | 600 |
Jacket: | XLPE |
Package Type: | Reel |
Length: | 500 ft |
Color: | Black |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)