Breaker, DIN Rail Mount, 10A, 1P, B Curve, 440VAC, C60N, 3kAIC

Item #: 672046

Cat #: 24050

UPC: 785901712909

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, DIN Rail Mount, 10 Amp, 1-Pole, B Curve, 440 Volt AC, C60N, 3 kAIC

Overview

Breaker, DIN Rail Mount, 10 Amp, 1-Pole, B Curve, 440 Volt AC, C60N, 3 kAIC
Also known as: 785901712909, 24050

Specifications

Volts AC: 440
Amps: 10
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 3 kA
Volts AC: 440
Mounting: DIN Rail
Interrupt Rating AC: 3 kA
Amps: 10
Poles: 1

Customer Reviews

No reviews for this product
(0)