5" PVC 11-1/4° Elbow, Schedule 40, Gray

Item #: 671928

Cat #: UA3AP

UPC: 034481337775

Sign In or Register to view pricing and more.
Documents & Guides
5 Inch PVC 11-1/4 Degree Elbow, Schedule 40, Gray

Overview

5 Inch PVC 11-1/4 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 034481337775, UA3AP

Specifications

Type: Schedule 40
Color: Gray
Diameter: 5 in
Material: PVC
Angle: 11 1/4°
Type: Schedule 40
Diameter: 5 in
Angle: 11 1/4°
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)