HOL BARFK5L5KAS BANTAM LED RETROFIT

Item #: 671902

Cat #: BARFK5L5KAS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
HOL BARFK5L5KAS BANTAM LED RETROFIT KIT, 5000 LUMENS, 5000K, 120-277V

Overview

HOL BARFK5L5KAS BANTAM LED RETROFIT KIT, 5000 LUMENS, 5000K, 120-277V
Also known as: BARFK5L5KAS

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Lumens: 5000
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)