Combo Wallplate, 2-Gang, Toggle/Blank, Thermoset, White, Midway

Item #: 6719

Cat #: 80506-W

UPC: 078477491485

Sign In or Register to view pricing and more.
Documents & Guides
2-gang 1-toggle 1-blank Device Combination Wallplate, Midway Size, Thermoset, Box Mount - White

Overview

2-gang 1-toggle 1-blank Device Combination Wallplate, Midway Size, Thermoset, Box Mount - White
2-Gang 1-Toggle 1-Blank Device Combination Wallplate, Midway Size, Thermoset, Box Mount, White
Also known as: 078477491485, 80506-W

Specifications

Size: Midway
Type: Combination Plate, Toggle/Blank
Gangs: 2
Mounting: Device
Material: Plastic
Color: White
Size: Midway
Gangs: 2
Material: Plastic
Type: Combination Plate, Toggle/Blank
Mounting: Device
Color: White

Customer Reviews

No reviews for this product
(0)