Breaker, Molded Case, 160A, 3P, 600Y/347VAC, G Frame, 25kAIC

Item #: 671883

Cat #: 140G-G2E3-D16

UPC: 885630446868

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 160 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 25 kAIC

Overview

Breaker, Molded Case, 160 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 25 kAIC
A circuit breaker is a reusable semi-automatic switching device that is designed to protect downstream devices and wiring from harmful conditions in the power supply that runs through the breaker, while also allowing the complex power demands of the system to pass through. Breaker design specifics are defined by multiple standards: Bulletin 140G circuit breakers are broadly designed for global industrial application for low-voltage, three-phase power systems and are subject to the details of both UL and IEC standards
Also known as: 885630446868, 140G-G2E3-D16

Specifications

Mounting: Panel
Poles: 3
Amps: 160
Type: Breaker; Molded Case, Breaker
Volts AC Range: 600Y/347
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Mounting: Panel
Amps: 160
Volts AC Range: 600Y/347
Interrupt Rating AC: 35 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 35 kA

Customer Reviews

No reviews for this product
(0)