Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal

Item #: 671697

Cat #: 1585J-M8HBJM-1M9

UPC: 885630976730

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Foil & Braided Shield, 1.9 meter

Overview

Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Foil & Braided Shield, 1.9 meter
Specifically designed for harsh industrial environments, Allen-Bradley® Ethernet media is more robust than standard Ethernet cabling. Bulletin 1585 combines cables with rugged connector construction to ensure flexibility, reliability, and low noise. Catalog item 1585J-M8HBJM-1M9 is a Bulletin 1585 Ethernet cable from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630976730, 1585J-M8HBJM-1M9

Specifications

Type: Connection Cable
Color: Teal
Conductors: 4 Pair
Length: 1.900 in
Type: Connection Cable
Conductors: 4 Pair
Color: Teal
Length: 1.900 in

Customer Reviews

No reviews for this product
(0)