LED Wall Luminaire, 39 Watt, 3398 Lumen, 5000K, 120-277V

Item #: 671663

Cat #: TWH-LED-10C-50K-1000-T3M-MVOLT-DDBXD

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Luminaire, 39 Watt, 3398 Lumen, 5000K, 120-277 Volt, Dark Bronze

Overview

LED Wall Luminaire, 39 Watt, 3398 Lumen, 5000K, 120-277 Volt, Dark Bronze
Also known as: TWH-LED-10C-50K-1000-T3M-MVOLT-DDBXD

Specifications

Type: Wallpack
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Wattage: 39
Volts AC: 120, 277
Material: Aluminum
Light Technology: LED
Type: Wallpack
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Light Technology: LED
Color: Dark Bronze
Wattage: 39
Material: Aluminum

Customer Reviews

No reviews for this product
(0)