Wall Bracket, Hinged, 4RMU, 7"H x 20.5"W x 7"D, Black

Item #: 671655

Cat #: WB19-0406H

UPC: 800118020774

Sign In or Register to view pricing and more.
Documents & Guides
Wall Bracket, Hinged, 4RMU, 7 Inch Height x 20.5 Inch Width x 7 Inch Depth, Black

Overview

Wall Bracket, Hinged, 4RMU, 7 Inch Height x 20.5 Inch Width x 7 Inch Depth, Black
Also known as: 800118020774, WB19-0406H

Specifications

Size: 4RMU
Height: 7 in
Color: Black
Material: Steel
Depth: 7 in
Mounting: Wall
Width: 20.500 in
Size: 4RMU
Color: Black
Depth: 7 in
Width: 20.500 in
Height: 7 in
Material: Steel
Mounting: Wall

Customer Reviews

No reviews for this product
(0)