Rack, Shelve, Single Sided, Vented, 3RMU, 15" D x 19" W, Black

Item #: 671654

Cat #: ES0219-0315

UPC: 800118021580

Sign In or Register to view pricing and more.
Documents & Guides
Rack, Shelve, Single Sided, Vented, 3RMU, 15 Inch Depth, 19 Inch Width, Black

Overview

Rack, Shelve, Single Sided, Vented, 3RMU, 15 Inch Depth, 19 Inch Width, Black
Also known as: 800118021580, ES0219-0315

Specifications

Mounting: Rack
Depth: 15 in
Color: Black
Width: 19 in
Type: Ventilated
Mounting: Rack
Color: Black
Type: Ventilated
Depth: 15 in
Width: 19 in

Customer Reviews

No reviews for this product
(0)