Vinyl Electric Tape, 3/4"x36Y

Item #: 67160

Cat #: 22-3/4X36YD

UPC: 054007100348

Sign In or Register to view pricing and more.
Documents & Guides
Vinyl Electric Tape, Heavy Duty, 3/4 Inch x 36 Yards

Overview

Vinyl Electric Tape, Heavy Duty, 3/4 Inch x 36 Yards
Scotch® Tape 22 Abrasion-Resistant Tape provides electrical and mechanical protection with the combination of an aggressive rubber-resin adhesive and an elastic PVC backing. This tape is flame-retardant and is highly resistant to UV rays, moisture, alkalis, acids, corrosion and varying weather conditions. It has increased mechanical strength and is suitable for both indoor and outdoor applications. The tape is compatible with solid dielectric cable insulations, synthetic cable insulations, jackets and splicing compounds. UL Listed, ASTM Approved, VDE, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007100348, 22-3/4X36YD

Specifications

Width: 3/4 in
Length: 36 yd
Material: Vinyl
Color: Black
Width: 3/4 in
Material: Vinyl
Length: 36 yd
Color: Black

Customer Reviews

No reviews for this product
(0)