ETN FAZ-C2/3-RT UL 1077 Industrial

Item #: 671567

Cat #: FAZ-C2/3-RT

UPC: 015081021561

Sign In or Register to view pricing and more.
Documents & Guides
CUT FAZ-C2/3-RT FAZ UL 489 MCB 3P 2A C CURVE RING TERMINAL

Overview

CUT FAZ-C2/3-RT FAZ UL 489 MCB 3P 2A C CURVE RING TERMINAL
Also known as: 015081021561, FAZ-C2/3-RT

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 2
Type: Trip Curve C
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 2
Family / Style: FAZ-RT
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)