Pistol Handle Shaft, 10 x 200 mm

Item #: 671489

Cat #: SF200PH10X10

UPC: 786685408507

Sign In or Register to view pricing and more.
Documents & Guides
Pistol Handle Shaft. Size: 10 x 200 mm (7.9"). For use with Pistol Handles.

Overview

Pistol Handle Shaft. Size: 10 x 200 mm (7.9"). For use with Pistol Handles.
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 786685408507, SF200PH10X10

Specifications

Type: Shaft
Diameter: 10 mm
Length: 7.900 in
Type: Shaft
Length: 7.900 in
Diameter: 10 mm

Customer Reviews

No reviews for this product
(0)