CUTFAZ-C50/3

Item #: 671438

Cat #: FAZ-C50/3

UPC: 015082788784

Sign In or Register to view pricing and more.
Documents & Guides

Overview

CUTFAZ-C50/3
Also known as: 015082788784, FAZ-C50/3

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 50
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 50
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)