LEV-LOK 20A SP SWITCH

Item #: 671398

Cat #: M1221-LHI

UPC: 078477495001

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120 Volt, Single-Pole AC Illuminated Toggle Switch, Extra Heavy Duty Specification Grade, Self Grounding, Lev-Lok Modular – Ivory

Overview

20 Amp, 120 Volt, Single-Pole AC Illuminated Toggle Switch, Extra Heavy Duty Specification Grade, Self Grounding, Lev-Lok Modular – Ivory
Also known as: 078477495001, M1221-LHI

Specifications

Horsepower: 1
Type: Modular Toggle Switch
Mounting: Box
Amps: 20
Poles: 1
Color: Ivory
Material: Nylon
NEMA Configuration: WD-1, WD-6
Horsepower: 1
Mounting: Box
Poles: 1
Material: Nylon
Type: Modular Toggle Switch
Amps: 20
Color: Ivory
NEMA Configuration: WD-1, WD-6

Customer Reviews

No reviews for this product
(0)