Refill Cartridge, Polyester, 3/8" x 18'

Item #: 67138

Cat #: 18485

UPC: 071701184856

Sign In or Register to view pricing and more.
Documents & Guides
Refill Cartridge, Polyester, 3/8" x 18'Refill Cartridge, Polyester Tape, Dimensions: 3/8" x 18', Color: Black on Metal

Overview

Refill Cartridge, Polyester, 3/8" x 18'Refill Cartridge, Polyester Tape, Dimensions: 3/8" x 18', Color: Black on Metal
For labeling panels, blocks, faceplates, shelves, bins, beams, and more
Also known as: 071701184856, 18485

Specifications

Material: Polyester
Color: Metallic
Length: 18 ft
Width: 3/8 in
Material: Polyester
Length: 18 ft
Color: Metallic
Width: 3/8 in

Customer Reviews

No reviews for this product
(0)