This product may not be available in all locations.
Softstarter, 3PH, 200-600VAC, 24VDC Control, 200kW, 350HP, 420A
Item #: 671323
Cat #: S811+V42N3S
UPC: 786685559100
Sign In or Register to view pricing and more.
Sustainable
Made in USA
Documents & Guides
Softstarter, 3-Phase, 200 - 600 Volt AC, 24 Volt DC Control, 200 kW, 350 Horse Power, 420 Amp, Frame Size V
Overview
Softstarter, 3-Phase, 200 - 600 Volt AC, 24 Volt DC Control, 200 kW, 350 Horse Power, 420 Amp, Frame Size V
S811+ Soft Starter, 420A, V-frame, Three-pole, 24V power, 200-600V operating voltage, 47-63 Hz, 1-2 conductors, #2/0 AWG to 500 kcmil wire, 120 Vdc, 240 Vac, Modbus RTU, NEMA 0, LCD display, -30 C to -50 C
Also known as: 786685559100, S811+V42N3S
Specifications
Phase: | 3 |
Volts DC Control: | 24 |
Type: | Soft Starter |
Amps: | 420 |
Mounting: | Surface |
Horsepower: | 350 |
Wattage: | 200 kW |
Size: | V |
Phase: | 3 |
Type: | Soft Starter |
Mounting: | Surface |
Wattage: | 200 kW |
Volts DC Control: | 24 |
Amps: | 420 |
Horsepower: | 350 |
Size: | V |
Customer Reviews
No reviews for this product
(0)