Area Light

Item #: 671296

Cat #: DSXW1LED20C100040KT3MMVOLTDDBXD

UPC: 753573928126

Sign In or Register to view pricing and more.
Documents & Guides
D-Series Size 1 LED Wall Luminaire, LED, 20 LEDs, Gen C, 1000mA driver, 40K color temperature, Type III Medium, 120-277V, Dark bronze finish, super durable, SKU - 217YV7

Overview

D-Series Size 1 LED Wall Luminaire, LED, 20 LEDs, Gen C, 1000mA driver, 40K color temperature, Type III Medium, 120-277V, Dark bronze finish, super durable, SKU - 217YV7
Also known as: 753573928126, DSXW1LED20C100040KT3MMVOLTDDBXD

Specifications

Type: Area Light
Color: Bronze
Material: Aluminum
Light Technology: LED
Type: Area Light
Material: Aluminum
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)