Fire Alarm Cable, FPLP, 16/2, Plenum, Unshielded, Red, 1000'

Item #: 671167

Cat #: 81602

UPC: 079407835713

Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable, FPLP, 16/2, Plenum, Unshielded, Red, 1000'

Overview

Fire Alarm Cable, FPLP, 16/2, Plenum, Unshielded, Red, 1000'
Applications include fire protective signaling circuits. Also for smoke detectors, voice communications, audio control and initiating circuits.
Also known as: 079407835713, 81602

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 16
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Gauge: 16
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)