Panel Adapter

Item #: 6711

Cat #: F88GPAGV

UPC: 783510888206

Sign In or Register to view pricing and more.
Documents & Guides
Galvanized Panel Adapter, 8.00x8.00, Steel

Overview

Galvanized Panel Adapter, 8.00x8.00, Steel
A flanged fitting which allows the wireway to be securely connected to an enclosure.
Also known as: 783510888206, F88GPAGV

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)