PowerMonitor 500, EtherNet/IP Power Meter, 240VAC V-LL, 120VAC V-LN

Item #: 670898

Cat #: 1420-V1-ENT

UPC: 885630236537

Documents & Guides
PowerMonitor 500, EtherNet/IP Power Meter, 240 Volt AC V-LL, 120 Volt AC V-LN/208 Volt AC V-LL, Analog Output
Sign In or Register to view pricing and more.

No associated products found.

Overview

PowerMonitor 500, EtherNet/IP Power Meter, 240 Volt AC V-LL, 120 Volt AC V-LN/208 Volt AC V-LL, Analog Output
Gain instant visibility into your energy use. Allen-Bradley® Bulletin 1420 PowerMonitor™ units are a cost-effective sub-metering option. Featuring an on-device LCD display in a compact footprint, these monitors provide critical data will help you make at-process decisions, increase energy efficiency, and drive profitability. Catalog item 1420-V1-ENT from Rockwell Automation® is a PowerMonitor 500. For full product details, please see the sections below.Allen-Bradley and PowerMonitor are trademarks of Rockwell Automation, Inc.
Also known as: 885630236537, 1420-V1-ENT

Specifications

Volts AC: 120
Type: Metering, PowerMonitor
Volts AC: 120
Type: Metering, PowerMonitor

Customer Reviews

No reviews for this product
(0)